Zoro Homepage
This item is Discontinued.
Poly-Planar Outdoor Speakers, White, 3-7/16in.D, 80W, PR MA5950

Outdoor Speakers, White, 3-7/16in.D, 80W, PR (Discontinued)

  • Mfr # MA5950
  • Zoro # G0156016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA5950
Zoro #
G0156016
UPC #
731128595009
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-45/64 in
Width
10 in
Depth
3-7/16 in
Cutout Height
5-29/32 in
Cutout Width
8-25/64 in
Overall Width (In.)
10 in
Overall Height (In.)
7-45/64 in
Overall Height
7 3/4 in
Overall Width
10 3/8 in
Overall Depth
3 1/2 in

Details

Item
Outdoor Speaker
Color
White
Includes
Hardware
Peak Output Power
80 W
Impedance
4 ohm
Sensitivity
88 dB
Type
Outdoor
Frequency Response
50 Hz to 20 kHz
Indoor/Outdoor
Outdoor
Impedance (Ohms)
4 ohm
Product Type
Oval Speaker
Features
Low Magnetic Field Speaker
Maximum Frequency Response
20 kHz
Maximum Impedance
4 ohm
Minimum Frequency Response
50 Hz

Description

Outdoor Speakers, Color White, Includes Mounting Hardware, Overall Depth 3 1/2 in, Product Type Oval Speaker, Peak Output Power 200 W, Cutout Width 8 1/2 in, Overall Height 7 3/4 in, Overall Width 10 3/8 in, Overall Diameter Not Applicable, Cutout Diameter Not Applicable, Cutout Height 6 in, Features Low Magnetic Field Speaker, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 50 Hz, Sensitivity 88 dB, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.