Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar Outdoor Speakers, White, 3in.D, 200W, PR MA6600

Outdoor Speakers, White, 3in.D, 200W, PR (Discontinued)

  • Mfr # MA6600
  • Zoro # G0156031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA6600
Zoro #
G0156031
UPC #
731128660004
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
7-39/64 in
Height
7-5/8 in
Width
7 5/8 in
Woofer Dia.
6-1/2 in
Depth
3 in
Cutout Height
5-49/64 in
Cutout Width
5-49/64 in
Overall Height (In.)
7-5/8 in
Woofer Dia. (In.)
6-1/2 in
Overall Width (In.)
7-5/8 in
Overall Depth
3 in
Cutout Diameter
6 1/2 in
Overall Diameter
7 5/8 in

Details

Item
Outdoor Speaker
Color
White
Sensitivity (dB)
85 dB
Sensitivity
85 dB
Includes
Hardware
Frequency Response
54 Hz to 20 kHz
Impedance
4 ohm
Peak Output Power
200 W
Type
Outdoor
Indoor/Outdoor
Outdoor
Impedance (Ohms)
4 ohm
Product Type
Round Speaker
Features
Powder Coated Stainless Steel Grill
Maximum Frequency Response
20 kHz
Connectivity
Wired
Minimum Frequency Response
54 Hz
Maximum Impedance
4 ohm
Resistance Properties
UV Resistant, Waterproof

Description

Outdoor Speakers, Color White, Includes Mounting Hardware, Overall Depth 3 in, Product Type Round Speaker, Peak Output Power 400 W, Cutout Width Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Overall Diameter 7 5/8 in, Connectivity Wired, Cutout Diameter 6 1/2 in, Cutout Height Not Applicable, Features Powder Coated Stainless Steel Grill, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 54 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.