Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar Outdoor Speakers, White, 60 Hz to 20kHz, PR MA4054-W

Outdoor Speakers, White, 60 Hz to 20kHz, PR (Discontinued)

  • Mfr # MA4054-W
  • Zoro # G0155681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA4054-W
Zoro #
G0155681
UPC #
731128405407
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
5 in
Cutout Width
4 in
Depth
2 in
Overall Depth
2 in
Overall Diameter
5 1/4 in

Details

Item
Outdoor Speaker
Color
White
Impedance
4 ohm
Includes
Hardware
Peak Output Power
40 W
Frequency Response
60 Hz to 20 kHz
Indoor/Outdoor
Outdoor
Type
Outdoor
Impedance (Ohms)
4 ohm
Product Type
Round Speaker
Features
One-Piece Installation, Ultra-Low Magnetic Field Speaker
Connectivity
Wired
Maximum Impedance
4 ohm
Minimum Frequency Response
65 Hz
Maximum Frequency Response
20 kHz

Description

Outdoor Speakers, Color White, Includes Mounting Hardware, Overall Depth 2 in, Product Type Round Speaker, Peak Output Power 80 W, Cutout Width 4 1/8 in, Overall Diameter 5 1/4 in, Connectivity Wired, Features One-Piece Installation, Ultra-Low Magnetic Field Speaker, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 65 Hz, Sensitivity 87 dB, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.