Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Speakers, White/Graphite, 3in.D, PR

  • Mfr # MA7065

  • Zoro # G0155830


product price: $96.79
/pr
Free Shipping & Returns

Key Features

Color
White/Graphite
Diameter
6-1/2 in
Peak Output Power
90 W
Includes
White and Graphite Grills Provided
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA7065
Zoro #
G0155830
UPC #
731128941035
Country of Origin
China

Dimensions

Diameter
6-1/2 in
Depth
3 in
Cutout Width
5-39/64 in
Cutout Diameter
5 5/8 in
Overall Diameter
7 5/8 in
Overall Depth
2 3/4 in

Details

Item
Outdoor Speaker
Color
White/Graphite
Peak Output Power
90 W
Includes
White and Graphite Grills Provided
Impedance
4 ohm
Indoor/Outdoor
Outdoor
Sensitivity
87 dB
Impedance (Ohms)
4 ohm
Type
Outdoor
Frequency Response
90 Hz to 20 kHz
Product Type
Round Speaker
Connectivity
Wired
Features
Powder Coated Aluminum Grill
Minimum Frequency Response
90 Hz
Maximum Frequency Response
20 kHz
Resistance Properties
UV Resistant, Waterproof
Maximum Impedance
4 ohm

Description

Outdoor Speakers, Color Gray, Includes Speaker Wires, Overall Depth 2 3/4 in, Product Type Round Speaker, Peak Output Power 160 W, Cutout Width Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Overall Diameter 7 5/8 in, Connectivity Wired, Cutout Diameter 5 5/8 in, Cutout Height Not Applicable, Features Powder Coated Aluminum Grill, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 90 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.