Zoro Homepage

Outdoor Speakers, White/Graphite, PR

  • Mfr # MA7050

  • Zoro # G0155788


product price: $75.19
/pr
Free Shipping & Returns

Key Features

Color
White/Graphite
Diameter
6-19/64 in
Includes
Hardware
Cutout Width
4-13/32 in
Depth
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA7050
Zoro #
G0155788
UPC #
731128941011
Country of Origin
China

Dimensions

Diameter
6-19/64 in
Cutout Width
4-13/32 in
Depth
2-1/2 in
Cutout Diameter
4 3/4 in
Overall Depth
2 1/2 in
Overall Diameter
6 3/8 in

Details

Item
Outdoor Speaker
Color
White/Graphite
Includes
Hardware
Peak Output Power
80 W
Impedance
4 ohm
Type
Outdoor
Sensitivity
85 dB
Impedance (Ohms)
4 ohm
Indoor/Outdoor
Outdoor
Frequency Response
95 Hz to 20 kHz
Product Type
Round Speaker
Maximum Impedance
4 ohm
Features
Powder Coated Aluminum Grill
Resistance Properties
UV Resistant, Waterproof
Minimum Frequency Response
95 Hz
Maximum Frequency Response
20 kHz

Description

Outdoor Speakers, Color Gray, Includes Mounting Hardware, Overall Depth 2 1/2 in, Product Type Round Speaker, Peak Output Power 140 W, Cutout Width Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Overall Diameter 6 3/8 in, Cutout Diameter 4 3/4 in, Cutout Height Not Applicable, Features Powder Coated Aluminum Grill, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 95 Hz, Resistance Properties UV Resistant, Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.