Zoro Homepage
This item is Discontinued.
Poly-Planar Panel Mount Adapter, 6.5 ft. Size, Black ACX11

Panel Mount Adapter, 6.5 ft. Size, Black (Discontinued)

  • Mfr # ACX11
  • Zoro # G8485541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACX11
Zoro #
G8485541
UPC #
-
Country of Origin
China

Dimensions

Size
6.5 ft
Manufacturers Warranty Length
1 yr

Details

Item
Panel Mount Adapter
Color
Black
Includes
6.5 ft Cable, Waterproof Dash Mount
For Use With
Polyplanar Stereo
Features
Waterproof
Material
Plastic, Metal
Compatible with Series
Universal
Product Type
USB and Auxillary Extension Cable

Description

Panel Mount Adapter, Features Waterproof, For Use With Polyplanar Stereo, Product Type USB and Auxillary Extension Cable, Includes 6.5 ft Cable, Waterproof Dash Mount, Compatible with Manufacturer Model Number Not Applicable, Compatible Grainger Part Number Not Applicable, Compatible with Series Universal, Material Plastic, Metal, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.