Zoro Homepage

Panel Mount USB Charging Ports - 12V

  • Mfr # USB-PM2

  • Zoro # G503077155


product price: $26.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-PM2
Zoro #
G503077155
UPC #
731128941431
Country of Origin
China

Description

P anel Mount USB Charging Ports - 12V
The USB-PM charger with battery voltage indicator is an excellent option for marine, ATV, golf cart or automotive applications. With an output of up to 5VDC / 3A MAX, the charger can charge smartphones, tablets and GPS devices. The USB charger supports express charge mode for Android and Apple devices.

The dual-port USB design allows user to charge up two devices at the same time while monitoring battery voltage.
Features

  • Dual-Port USB Charger
  • Battery voltage indicator
  • Input Voltage -12V DC
  • Output Voltage - 5V/3A
  • Port A - single 2.1A Fast Charger USB port
  • Port B - single 1.0A Fast Charger USB port
  • Applications - Marine, Motorcycle, Scooter, ATV, UTV, rigid inflatable boat, golf cart
  • 70" power input wire
  • Waterproof IP66 rated

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.