Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly Planar Poly-Planar MA4052LG 5 in. 2-Way LED Self Draining Spa Speaker; Light Gray MA4052LG

Poly-Planar MA4052LG 5 in. 2-Way LED Self Draining Spa Speaker; Light Gray (Discontinued)

  • Mfr # MA4052LG
  • Zoro # G003988890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA4052LG
Zoro #
G003988890
UPC #
270247268888
Country of Origin
China

Description

5" 2-Way LED Self Draining Spa Speaker - Light Gray.

Features
  • 5.3 oz driver magnet
  • Audio-signal-synched LED performance
  • Socket head capped screws
  • Self-draining speaker cone will not collect water regardless of mounting
Specifications
  • Color: Light Gray
  • Depth: 2.77"
  • Minimum Installation Depth: 2.56"
  • Max power: 60W
  • Impedance: 4 ohm
  • Size: 5"
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.