Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly Planar Poly-Planar MA7020G Oval Waterproof Pop-Up Spa Speaker; Gray MA7020G

Poly-Planar MA7020G Oval Waterproof Pop-Up Spa Speaker; Gray (Discontinued)

  • Mfr # MA7020G
  • Zoro # G504035277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA7020G
Zoro #
G504035277
UPC #
270205412209
Country of Origin
China

Description

Oval Waterproof Pop-Up Spa Speaker - Gray.

MA7020 is an oval pop-up speaker designed to provide a waterproof speaker for a spa. Pop-Up when in use and pop-down when not in use or when the spa is covered. Materials used are carefully considered to resist spa chemicals, corrosion and UV rays.

Features
  • Waterproof Design
  • 2-Channel Speaker
  • Precise Fit Finish
  • Flush Mount
Specifications
  • Color: Gray
  • Installation depth: 400 mm
  • Weight: 3.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.