Zoro Homepage
This item is Discontinued.
Poly Planar PolyPlanar 5-1/4" Premium Enclosed Flush 2-Way Marine Speaker - (Pair)White MA1610

PolyPlanar 5-1/4" Premium Enclosed Flush 2-Way Marine Speaker - (Pair)White (Discontinued)

  • Mfr # MA1610
  • Zoro # G104077974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA1610
Zoro #
G104077974
UPC #
731128161006
Country of Origin
China

Dimensions

Diameter
6.6"
Woofer Driver Size
5.25"

Details

Crossover Type
2-way
Product Material
ABS Plastic
Form Factor
Flush Mount
PMPO Output Power
70 W
Woofer Driver Material
Polypropylene
Impedance
4 Ohm
Product Type
Speaker
Product Color
White
RMS Output Power
35 W

Description

5-1⁄4" Premium Enclosed Flush
Part Number: MA-1610
MA1610 is a Low Magnetic Field speaker and is a two-way speaker that can be used as a freestanding enclosed speaker, or the back cover may be removed for flush mounting. Peak pow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.