Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar Rectangular Spa Speaker - Light Gray SB44G2

Rectangular Spa Speaker - Light Gray (Discontinued)

  • Mfr # SB44G2
  • Zoro # G5065847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB44G2
Zoro #
G5065847
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Spa Speaker - Light Gray. Features: 4 ohm impedance. Mid to Full frequency audio range. 35 Watt RMS power rated. Mounts in 50mm hole with included epdm gasket and 4 chrome plated fasteners. Mounting depth from mounting surface - 27mm. Wired terminals 115 mm long with male and female insulated spade terminals. Front grill dimensions 62mm X 62mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.