Zoro Homepage
This item is Discontinued.
Poly-Planar Remote Speaker, Black, 1-1/4in.D, 4 ohm MB21-B

Remote Speaker, Black, 1-1/4in.D, 4 ohm (Discontinued)

  • Mfr # MB21-B
  • Zoro # G0155569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB21-B
Zoro #
G0155569
UPC #
731128002118
Country of Origin
China

Dimensions

Height
3 in
Width
3 in
Depth
1-1/4 in
Overall Height (In.)
3 in
Overall Width (In.)
3 in
Overall Height
3 in
Overall Width
2 3/4 in
Overall Depth
2 3/4 in

Details

Item
Remote Speaker
Color
Black
Impedance
4 ohm
Includes
10 ft Lead Wire with 3-1/2 in Plug
Peak Output Power
8 W
Impedance (Ohms)
4 ohm
Sensitivity
83 dB
Product Type
VHF Extension Speaker
Connectivity
Wired
Resistance Properties
Corrosion Resistant, Waterproof
Minimum Frequency Response
1 kHz
Maximum Impedance
4 ohm
Maximum Frequency Response
10 kHz
Features
Can be Used as a VHF Remote

Description

Remote Speaker, Color Black, Includes 10 ft Lead Wire, Mini-Plug, Overall Depth 2 3/4 in, Product Type VHF Extension Speaker, Peak Output Power 8 W, Cutout Width Not Applicable, Overall Height 3 in, Overall Width 2 3/4 in, Overall Diameter Not Applicable, Connectivity Wired, Cutout Diameter Not Applicable, Cutout Height Not Applicable, Features Can be Used as a VHF Remote, Maximum Frequency Response 10 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 1 kHz, Mounting Location Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.