Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly-Planar USB Charger, Smart Phone and Tablets USB-PM

USB Charger, Smart Phone and Tablets (Discontinued)

  • Mfr # USB-PM
  • Zoro # G0155578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-PM
Zoro #
G0155578
UPC #
088021696525
Country of Origin
China

Details

Item
USB Charger
Color
Black
Includes
Red and Black Wire Leads
For Use With
GPS Devices, Smart Phones, Tablets
Standards
CE, FCC, RoHS Compliant
Accessory Type
USB Charger
Product Type
Dual Port USB Charger
Features
1.0A Fast Charger USB Port, 2.1A Fast Charger USB Port, Waterproof

Description

USB Charger, Features 1.0A Fast Charger USB Port, 2.1A Fast Charger USB Port, Waterproof, For Use With GPS Devices, Smart Phones, Tablets, Product Type Dual Port USB Charger, Includes Red and Black Wire Leads, Standards CE, FCC, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.