Zoro Homepage
This item is Discontinued.
Poly-Planar Usb-Pm Panel Mt 12V Usb Charge Port USB-PM

Usb-Pm Panel Mt 12V Usb Charge Port (Discontinued)

  • Mfr # USB-PM
  • Zoro # G4682475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-PM
Zoro #
G4682475
UPC #
731128940991
Country of Origin
China

Description

Waterproof Dual-Port USB Charger - 12V. The USB-PM charger is an excellent option for marine, ATV, golf cart or automotive applications. With an output of up to 5VDC / 3A MAX, the charger can charge smartphones, tablets and GPS devices. The USB charger supports express charge mode for Android and Apple devices. The dual-port USB design allows user to charge up two devices at the same time. The product is IP-66/CE/FCC/ RoHS rated., Features, Dual-Port USB Charger, Input Voltage:12V DC , Output Voltage:5V/3A, Port A - single 2.1A Fast Charger USB port, Port B - single 1.0A Fast Charger USB port, Compatible for iPad/iPhone/iPod Touch/SmartPhone/HTC/Samsung/ Nokia/Sony/GPS/PDA/MP3.etc., Applications: Marine, Motorcycle, Scooter, ATV, UTV, rigid inflatable boat, golf cart, 70" power input wire, Waterproof IP66 rated , CE/FCC/RoHS certificated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.