Zoro Homepage
This item is Discontinued.
Poly-Planar Wc-400 Enclosure WC-400

Wc-400 Enclosure (Discontinued)

  • Mfr # WC-400
  • Zoro # G6574164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-400
Zoro #
G6574164
UPC #
731128040004
Country of Origin
Taiwan, Province of China

Description

Stereo Weather Enclosure - White, Part Number: WC-400W , Install virtually any auto or marine stereo on your boat without fear of damage from moisture, corrosion or UV rays. The WC400 is waterproof housing that surrounds your stereo on all sides for maximum protection. A gasket-sealed, polycarbonate splash cover on the front of the rugged ABS enclosure prevents water from entering. The hinged cover lifts easily and remains out of the way in any of several positions. When open, it maintains partial splash protection while still allowing access to stereo controls. Wires and a rear connector let you hook up the stereo and antenna through the housing. A gimbal mounting bracket permits installation above or below the dash, under an electronic box or on any convenient horizontal surface,Features, Accommodates any dual post, removable and DIN-style stereos, High Impact ABS Housing, Plastic Bracket, Dash or Overhead Mounting, Mounting Hardware Included, Available in Black or White , Specifications, Overall Dimensions: 4- 3 16 " (H) x 9- 1 16 " (W) x 10- 5 16 " (D).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.