Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Poly Poly 7230-86040-001 Display Mount Kit - Compatible With Studio USB Video Bar 7230-86040-001

Poly 7230-86040-001 Display Mount Kit - Compatible With Studio USB Video Bar (Discontinued)

  • Mfr # 7230-86040-001
  • Zoro # G604054765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7230-86040-001
Zoro #
G604054765
UPC #
610807892298
Country of Origin
Libya

Details

Item
Mounting Bracket
Application
Display
Mounting Pattern
100 x 100, 600 x 600
Device Supported
Camera, Video Bar
VESA Mount Compatible
Yes
Compatibility
Poly Studio R30 USB Video Bar

Description

Polycom Studio Display Mounting Kit. Mount your STUDIO on top or beneath a display (VESA mounting points: 100 x 100 mm to 600 x 600 mm)

Specifications
  • Product Type: Mounting Bracket
  • Device Supported: Monitor
  • Number of Displays Supported: 1
  • VESA Mount Standard: 100 x 100600 x 600
  • Country of Origin: Libya
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.