
Poly Studio Video Bar, 1280 pixels x 720 pixels, Black (Discontinued)
- Mfr # 7200-85830-001
- Zoro # G806439803
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7200-85830-001
Zoro #
G806439803
UPC #
610807888499
Country of Origin
China
Dimensions
Cable Length
16.40 ft
Details
Includes
Remote control with 2 AAA batteries, Power adapter, 5 m USB 2.0 cable (Type-C to Type-A), Wall mount kit, Setup sheet.
Field of View
120°
Host Interface
USB 3.0 Type C
Item
Video Conferencing Camera
Digital Zoom
5x
Microphone
Yes
Max. Video Resolution
3840 x 2160
Wireless LAN
Yes
Description
Meet Poly Studio, the premium USB video bar built for mid-sized rooms. Delivering the best audio quality in its class, it blocks distracting sounds that can interrupt meetings. Teams on both ends of the call catch every word with rich, powerful stereo speakers and a crystal clear microphone. With group framing and automatic speaker tracking, the connection feels personal. They see all the important details, too—right down to body language and facial expressions. Easy to manage? Of course. The Cloud-based management tools let IT push software updates and make settings changes without ever leaving their desk. Poly Studio.The shortcut to better huddle room collaboration.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.