Zoro Homepage

Savi 7210 Office Single-Ear Headset, Wireless, Black

  • Mfr # 7W6D4AA

  • Zoro # G714897191


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Width
7.28 in
Recycled Total
0%
Color
Black
Recycled
No
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7W6D4AA
Zoro #
G714897191
UPC #
-
Country of Origin
Mexico

Dimensions

Width
7.28 in
Length
8.27 in
Depth
4.53 in

Details

Recycled Total
0%
Color
Black
Recycled
No
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Connectivity Technology
Wireless
Battery Talk Time
12 hrs
Package Contents
Savi 7210 Office Single-Ear Headset Office Base Ac Power Adapter Ac Interchangeable Plugs Telephone Cable Safety Guide Warranty Card Quick Start Guide
Adjustable Headband
Yes
Noise Canceling
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Batteries Required
Yes
Battery Capacity
250 mAh
Microphone Technology
Omni-directional
Battery Rechargeable
Yes
Earpiece Type
Monaural
Wireless Operating Distance
393.7 ft
Sound Mode
Mono
Microphone Design
Boom
Earpiece Design
On-ear
Earpiece Controls
Volume, Call/Answer/End, Mute, Power
Wireless Technology
DECT
Ear Cushion Material
Synthetic Leather
Maximum Battery Recharge Time
3 Hour
Rechargeable Battery
Yes
Features
Flexible, Comfortable, LED Charge Indicator, SoundGuard Technology, Hands-free
Max. Battery Recharge Time
3 hrs
Application
Conferencing, Desk Phone, Office
Item
Headset
Includes
Office Base, Ac Power Adapter, Ac Interchangeable Plugs, Telephone Cable, Safety Guide, Warranty Card, Quick Start Guide

Description

Poly Savi 7210 Office Single-Ear Headset for desk phones lets you confidently roam up to 400'. Optimize range, save power and maximize office space with the DECT adaptive power system. It automatically adjusts wireless signal strength based on distance from the headset base. Charge lasts up to 12 hours of talk time and only takes up to 3 hours to charge. Docking charge indicator lets you know when the headset is fully charged. Collaboration is simple since teams can conference up to four headsets on a single base. Wireless headset offers instant integration with more than 800 analog and IP desk phones from industry-leading makers, including a wide range of phones that Poly offers. Ear cushion is made of artificial leather for all-day comfort. Headband adjusts to fit your head shape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.