Zoro Homepage

Savi 7220 Office Binaural Wireless Headset, Black

  • Mfr # 7W6D5AA

  • Zoro # G714897245


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Depth
4.53 in
Recycled
No
Width
7.28 in
Dated Goods
No
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7W6D5AA
Zoro #
G714897245
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
4.53 in
Width
7.28 in
Length
8.27 in

Details

Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Color
Black
Recycled Post Consumer Waste
0%
Microphone Technology
Omni-directional
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Talk Time
12 hrs
Battery Capacity
250 mAh
Ear Cushion Material
Synthetic Leather
Adjustable Headband
Yes
Connectivity Technology
Wireless
Noise Canceling
Yes
Features
SoundGuard Technology, Comfortable, Hands-free, LED Charge Indicator, Flexible
Max. Battery Recharge Time
3 hrs
Earpiece Controls
Call/Answer/End, Volume, Mute, Power
Item
Headset
Wireless Technology
DECT
Earpiece Type
Binaural
Includes
Office Base, Ac Power Adapter, Ac Interchangeable Plugs, Telephone Cable, Safety Guide, Warranty Card, Quick Start Guide
Rechargeable Battery
Yes
Wireless Operating Distance
393.7 ft
Application
Conferencing, Office, Desk Phone
Batteries Required
Yes
Microphone Design
Boom
Earpiece Design
On-ear
Sound Mode
Stereo

Description

Poly Savi 7220 Office Binaural Wireless Headset for desk phones lets you confidently roam up to 400' from the headset base. DECT adaptive power system optimizes range, saves power and maximizes office space. It automatically adjusts the wireless signal strength based on distance from the headset base. Charge lasts up to 12 hours of talk time. Charge indicator informs you when the headset is fully charged. Flexible, noise-canceling microphone boom easily adjusts for optimal placement on every call so conversations stay private. Collaboration is easy with conferencing up to four headsets on one base. Wireless headset offers instant integration with more than 800 analog and IP desk phones from industry-leading makers, including a wide range of phone options from Poly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.