Zoro Homepage

Savi 8200 Office 8220 Binaural Headset, Wireless, Black

  • Mfr # 7S4B6AA

  • Zoro # G614897192


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Width
7.32 in
Depth
4.53 in
Assembly Required
No
Color
Black
Length
8.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7S4B6AA
Zoro #
G614897192
UPC #
-
Country of Origin
Mexico

Dimensions

Width
7.32 in
Depth
4.53 in
Length
8.23 in
Driver Size
1.26 in

Details

Assembly Required
No
Color
Black
Dated Goods
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%
Operating System Platform
iOS, macOS, Android, Windows
Battery Rechargeable
Yes
Earpiece Design
On-ear, Over-the-head
Ear Cushion Material
Synthetic Leather
Host Interface
USB Type A
Earpiece Controls
Volume, Call/Answer/End, Power, Mute, Active Noise Cancellation (ANC) On/Off
Battery Chemistry
Lithium Ion (Li-Ion)
Active Noise Canceling (ANC)
Yes
Connectivity Technology
Wireless
Maximum Battery Recharge Time
3 Hour
Microsoft Teams Certification
Yes
Impedance
32 Ohm
Earpiece Type
Binaural
Wireless Technology
Bluetooth/DECT
Bluetooth Standard
Bluetooth 4.2
Maximum Frequency Response
20 kHz
Sound Pressure Level (A-Weighted)
118 dB(A)
Battery Capacity
700 mAh
Bluetooth Profiles
A2DP, HFP, HSP, AVRCP
Microphone Design
Boom
Sound Mode
Stereo
Minimum Frequency Response
20 Hz
Microphone Technology
Noise Cancelling
Wireless Operating Distance
590.6 ft
Rechargeable Battery
Yes
OS Platform
Windows, iOS, Android, macOS
Max. Battery Recharge Time
3 hrs
Max. Frequency Response
20 kHz
Item
Headset
Features
Active Noise Canceling, Voice Prompt, Wideband Audio, Replaceable Battery, Hearing Protection, SoundGuard Technology, Mute Button, Plug and Play, Crystal Clear Microphone, Neckband, Multi Connector
Min. Frequency Response
20 Hz
Application
Phone, Desk Phone, Mac, Home, Telephone, Office, Voice Call, PC
Standards
TAA Compliant

Description

Tune out noise and nearby conversations with Poly Savi 8210 Office Stereo Headset. Reduce background sounds with the noise-canceling microphone and close-conversation limiting. Roam up to 590' to keep calls going even away from your desk. Headset features three-way connectivity to your computer, desk phone and mobile device and allows convenient conferencing on up to two devices at once. A single charge produces up to 13 hours of talk time. Voice prompts send notifications on mute status, wireless range limit and more. Train and collaborate with ease by conferencing up to four headsets on a single base. DECT security-certified headset ensures your conversation stays private. Full Microsoft Teams certification takes your Microsoft Teams experience to the next level with a button for instant access to the app and more. Ear cushions are made with artificial leather for all-day comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.