Zoro Homepage
This item is Discontinued.
Poly Savi W8220 Binaural Over-the-Head Headset 207325-01

Savi W8220 Binaural Over-the-Head Headset (Discontinued)

  • Mfr # 207325-01
  • Zoro # G201860004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207325-01
Zoro #
G201860004
UPC #
17229163317
Country of Origin
Mexico

Details

Material
Leatherette
For Use With
Mobile; Office; PC
Color
Black
Features
Active Noise Canceling (ANC); DECT 6.0 Technology; Enterprise Grade DECT Stereo; Noise-Canceling Microphone
Weight
1.63 lbs

Description

The Savi 8200 wireless headset system overcomes the challenges faced by today's desk workers: connecting to multiple devices, managing noise and staying focused. Your customers can easily manage PC, mobile and desk phone calls up to 350 ft/120 m from their desk and with up to 13 hours of talk time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.