Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA2000521
Zoro #
G9102947
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
5/8 in
Shank Dia.
5/8 in
Overall Length
1 in
Overall Length (In.)
1
Shank Length (In.)
3/4
Shank Length
3/4 in
Sizes Included
5/8"
Shank Dia. (In.)
5/8
Body Dia. (In.)
5/8
Details
Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
2
Shank Type - Machining
Straight
Number of Pieces
1
Application
Non-Ferrous
Cutting Capacity (In.)
5/8
Type
Polycrystalline Diamond Tipped
Included Angle (Deg.)
100
Material
Steel
Included Angle
100 Degrees
Cutting Capacity
5/8"
Finish
Ground
Description
Countersink, 100 Degrees , 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.