Zoro Homepage
This item is Discontinued.
Poly-Tech Diamond 9.50mm HSS 118 Deg. Jobber Length Drill Bit VA2000377

9.50mm HSS 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # VA2000377
  • Zoro # G9102983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2000377
Zoro #
G9102983
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.50mm
Overall Length
5 in
Flute Length
3.620 in
Maximum Drilling Depth
3.620 in

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.3750
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Application
Drilling Non-Ferrous
Grade
PCD
Coolant Through
No
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 9.50mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.3750, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.