Zoro Homepage

Bubble Roll, 50 ft. Roll Length, Clear

  • Mfr # DBL24-50

  • Zoro # G1918170


product price: $26.29
/ea

Key Features

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Bubble Size
1/2 in
Roll Width
24 in
Roll Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL24-50
Zoro #
G1918170
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
1/2 in
Roll Width
24 in
Roll Length
50 ft
Bubble Height
1/2"
Width
12"
Height
24"

Details

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Color
Clear
Rolls per Bundle
1
Item
Bubble Roll
Perforation Increments
8 in
Basis Weight
5 lb.

Description

Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 50 ft, Color Clear, Rolls per Bundle 1, Perforation Increments 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.