Zoro Homepage

MODERN 38" SQUARE TABLE "COUNTER HEIGHT". LIGHT GRAY AND CHARCOAL

  • Mfr # POLYBIRD P131-C

  • Zoro # G421907312


product price: $777.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLYBIRD P131-C
Zoro #
G421907312
UPC #
-
Country of Origin
United States

Description

POLYBIRD MODERN 38in SQUARE COUNTER HEIGHT TABLE COLOR LIGHT GRAY TOP AND CHARCOAL BASE. HIGH QUALITY HDPE POLY LUMBER, 316 MARINE GRADE STAINLESS HARDWARE, FADE AND ROT RESISTANT, MAINTENANCE FREE!! BIFMA M&E STANDARDS FOR COMMERCIAL AND RESIDENTIAL USE! 100% END OF LIFE RECYCLABLE FOR A SUSTAINABLE FUTURE! POLYBIRD MODERN 38in SQUARE TABLE "COUNTER HEIGHT", SIZE: 38in W x 38.5in D x 36in H; OVERALL SIZE : 38in W x 38.5in D x 36in H

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.