Zoro Homepage

Apron, Polyolefin, Yellow, 55 in, Universal

  • Mfr # 48504

  • Zoro # G5378213


product price: $95.99
/pk 12, $8.00/ea
Free Shipping & Returns

Key Features

Material
Polyolefin
Named Size
Universal
Width
35 in
Overall Length
55 in
Thickness
12 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48504
Zoro #
G5378213
UPC #
-
Country of Origin
United States

Dimensions

Named Size
Universal
Width
35 in
Overall Length
55 in
Thickness
12 mil
Size
Universal
Length Type
Shin

Details

Item
Apron
Color
Yellow
Material
Polyolefin
Closure Type
Waist Cord and Hook
Series
VR
Number of Pockets
0
Seam Style
Die-Cut
Standards
FDA Approved, ISO 1910.132
Grommet Type
Plastic
Waist Closure
Tie
Back Style
Open
Breakaway
No
Grommet Material
Plastic
Neck Closure Type
Loop Strap
Brand and Series
VR Protective Wear
Packaging
Bulk
Garment Style
Apron
Pathogen & Chemical Ratings
Meets ASTM F739-12
Includes Sleeves
No
Includes Grommets
Yes
Anti-Static
Yes
Material Performance
Heavy Duty
Apron Type
Bib
FDA Compliant
No
Pathogen and Chemical Ratings
Meets ASTM F739-12
Secondary Flame Resistance
No
Specialized Hazard Type
Bloodborne Pathogens
Liquid Dispersal Type
Splash, Spray

Description

Apron, Anti-Static Yes, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Yellow, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 55 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739-12, Seam Style Die-Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.