Zoro Homepage

Bib Apron, Nylon/Polyolefin, Blue, 45 in, Universal

  • Mfr # 45401

  • Zoro # G3892411


product price: $310.99
/pk 100, $3.11/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nylon/Polyolefin,
Named Size
Universal
Width
35 in
Overall Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45401
Zoro #
G3892411
UPC #
-
Country of Origin
United States

Dimensions

Named Size
Universal
Width
35 in
Overall Length
45 in
Thickness
6 mil
Size
Universal
Length Type
Knee

Description

Bib Apron, Anti-Static Yes, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 45 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739-12, Seam Style Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.