Zoro Homepage

Bib Apron, PolyCo VR, Blue, 45 in, Universal

  • Mfr # 46400

  • Zoro # G4053551


product price: $191.99
/pk 100, $1.92/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
PolyCo VR
Named Size
Universal
Width
35 in
Overall Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46400
Zoro #
G4053551
UPC #
-
Country of Origin
United States

Dimensions

Named Size
Universal
Width
35 in
Overall Length
45 in
Thickness
4 mil
Size
Universal
Length Type
Knee

Details

Item
Bib Apron
Color
Blue
Material
PolyCo VR
Closure Type
Ties
Grommet Type
None
Resistant To
Hydrochloric, Industrial Concentrations of Hydrofluoric, Nitric Acids, Sulfuric
Standards
FDA Approved, ISO 1910.132
Seam Style
Die-Cut
Series
VR
Number of Pockets
0
FDA Compliant
No
Back Style
Open
Waist Closure
Tie
Breakaway
No
Brand and Series
VR Protective Wear
Material Performance
Medium Duty
Neck Closure Type
Loop Strap
Packaging
Bulk
Garment Style
Apron
Includes Grommets
No
Pathogen & Chemical Ratings
Meets ASTM F739-12
Apron Type
Bib
Anti-Static
Yes
Includes Sleeves
No
Secondary Flame Resistance
No
Grommet Material
Plastic
Liquid Dispersal Type
Splash, Spray
Pathogen and Chemical Ratings
Meets ASTM F739-12
Specialized Hazard Type
Bloodborne Pathogens

Description

Bib Apron, Anti-Static Yes, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 45 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739-12, Seam Style Die-Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.