Disposable Shoe Covers, Polyolefin, Blue, Slip Resistant Sole: Yes , Regular
Mfr # 49350
Zoro # G503529111
product price: $180.99
/pk 100, $1.81/eaSold in multiples of 2 for $361.98
Free Shipping & Returns
Key Features
Material
Polyolefin
Named Size
Regular
Includes Slip Resistant Sole
Yes
Closure Type
Elastic
Seam Style
Heat-Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49350
Zoro #
G503529111
UPC #
-
Country of Origin
United States
Dimensions
Named Size
Regular
Overall Height
22 in
Shoe and Boot Cover Height Range
Knee
Size
Regular
Fits Shoe Size
6 to 9
Shoe Size Minimum
6
Shoe and Boot Cover Size
6, 7, 8, 9
Shoe Size Maximum
9
Womens Shoe Size - Minimum
9 1/2
Mens Shoe Size - Minimum
8
Material Thickness
4 mil
Mens Shoe Size - Maximum
10
Womens Shoe Size - Maximum
11 1/2
Description
VR Shoe Covers, Anti-Static No, Closure Type Elastic, Color Blue, FDA Compliant Yes, Federal 209E Cleanroom Class 100, Hazard Type Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 1 and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 10, Mens Shoe Size - Minimum 8, Metal Detectable No, Named Size Regular, Overall Height 22 in, Packaging Bulk, Product Type Boot Cover, Seam Style Heat-Sealed, Series VR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.