Zoro Homepage

Disposable Shoe Covers, Polyolefin, Clear, Slip Resistant Sole: Yes , L

  • Mfr # 49516

  • Zoro # G603529042


product price: $292.99
/pk 200, $1.46/ea
Sold in multiples of 2 for $585.98
Free Shipping & Returns

Key Features

Material
Polyolefin
Named Size
L
Includes Slip Resistant Sole
Yes
Closure Type
Elastic
Seam Style
Heat-Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49516
Zoro #
G603529042
UPC #
-
Country of Origin
United States

Dimensions

Named Size
L
Overall Height
14 in
Size
L
Shoe and Boot Cover Height Range
Ankle
Fits Shoe Size
10 to 13
Shoe Size Minimum
10
Shoe Size Maximum
13
Shoe and Boot Cover Size
10, 11, 12, 13
Mens Shoe Size - Minimum
10
Material Thickness
4 mil
Womens Shoe Size - Maximum
14 1/2
Womens Shoe Size - Minimum
11 1/2
Mens Shoe Size - Maximum
13

Description

VR Shoe Covers, Anti-Static No, Closure Type Elastic, Color Clear, FDA Compliant Yes, Federal 209E Cleanroom Class 100, Hazard Type Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 1 and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 13, Mens Shoe Size - Minimum 10, Metal Detectable No, Named Size L, Overall Height 14 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series VR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.