Disposable Shoe Covers, Polyolefin, Clear, Slip Resistant Sole: Yes , L
Mfr # 49556
Zoro # G403529082
product price: $193.99
/pk 100, $1.94/ea
Free Shipping & Returns
Key Features
Material
Polyolefin
Named Size
L
Includes Slip Resistant Sole
Yes
Closure Type
Elastic
Seam Style
Heat-Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49556
Zoro #
G403529082
UPC #
-
Country of Origin
United States
Dimensions
Named Size
L
Overall Height
24 in
Shoe and Boot Cover Height Range
Knee
Size
L
Fits Shoe Size
10 to 13
Shoe and Boot Cover Size
10, 11, 12, 13
Shoe Size Maximum
13
Shoe Size Minimum
10
Womens Shoe Size - Maximum
14 1/2
Mens Shoe Size - Minimum
10
Womens Shoe Size - Minimum
11 1/2
Mens Shoe Size - Maximum
13
Material Thickness
4 mil
Description
VR Shoe Covers, Anti-Static No, Closure Type Elastic, Color Clear, FDA Compliant Yes, Federal 209E Cleanroom Class 100, Hazard Type Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 1 and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 13, Mens Shoe Size - Minimum 10, Metal Detectable No, Named Size L, Overall Height 24 in, Packaging Bulk, Product Type Boot Cover, Seam Style Heat-Sealed, Series VR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.