Disposable Shoe Covers, Polyolefin, Clear, Slip Resistant Sole: Yes , Regular
Mfr # 49316
Zoro # G903529032
product price: $228.99
/pk 200, $1.14/eaSold in multiples of 2 for $457.98
Free Shipping & Returns
Key Features
Material
Polyolefin
Named Size
Regular
Includes Slip Resistant Sole
Yes
Closure Type
Elastic
Seam Style
Heat-Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49316
Zoro #
G903529032
UPC #
-
Country of Origin
United States
Dimensions
Named Size
Regular
Overall Height
12 in
Size
Regular
Shoe and Boot Cover Height Range
Ankle
Fits Shoe Size
6 to 9
Shoe and Boot Cover Size
6, 7, 8, 9
Shoe Size Minimum
6
Shoe Size Maximum
9
Mens Shoe Size - Minimum
8
Womens Shoe Size - Maximum
11 1/2
Mens Shoe Size - Maximum
10
Material Thickness
4 mil
Womens Shoe Size - Minimum
9 1/2
Description
VR Shoe Covers, Anti-Static No, Closure Type Elastic, Color Clear, FDA Compliant Yes, Federal 209E Cleanroom Class 100, Hazard Type Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 1 and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 10, Mens Shoe Size - Minimum 8, Metal Detectable No, Named Size Regular, Overall Height 12 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series VR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.