Zoro Homepage

Disposable Shoe Covers, Polyolefin, Yellow, Slip Resistant Sole: Yes , Regular

  • Mfr # 49314

  • Zoro # G403529044


product price: $228.99
/pk 200, $1.14/ea
Free Shipping & Returns

Key Features

Material
Polyolefin
Named Size
Regular
Includes Slip Resistant Sole
Yes
Closure Type
Elastic
Seam Style
Heat-Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49314
Zoro #
G403529044
UPC #
-
Country of Origin
United States

Dimensions

Named Size
Regular
Overall Height
12 in
Fits Shoe Size
6 to 9
Size
Regular
Shoe and Boot Cover Height Range
Ankle
Shoe Size Maximum
9
Shoe and Boot Cover Size
6, 7, 8, 9
Shoe Size Minimum
6
Mens Shoe Size - Minimum
8
Womens Shoe Size - Maximum
11 1/2
Material Thickness
4 mil
Mens Shoe Size - Maximum
10
Womens Shoe Size - Minimum
9 1/2

Description

VR Shoe Covers, Anti-Static No, Closure Type Elastic, Color Yellow, FDA Compliant Yes, Federal 209E Cleanroom Class 100, Hazard Type Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 1 and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 10, Mens Shoe Size - Minimum 8, Metal Detectable No, Named Size Regular, Overall Height 12 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series VR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.