Gown, Polyolefin, Welded, 4 mil, 50 in, Blue, L, 50 PK
Mfr # 42550
Zoro # G5233676
product price: $303.99
/pk 50, $6.08/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Polyolefin
Hazard Protection Type
Acids
Seam Style
Welded
Closure Type
Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42550
Zoro #
G5233676
UPC #
-
Country of Origin
United States
Dimensions
Length
50 in
Thickness
4 mil
Size
L
Width
28 in
Minimum Chest Size
28 in
Length Type
Calf
Maximum Chest Size
32 in
Fits Chest Size
28 in to 45 in
Sleeve Length Type
Long Sleeve
Description
Gown, Closure Type Tie, Color Blue, Cuff Style Elastic, Launderable Yes, Material Polyolefin, Overall Width 42 in, Package Quantity 50, Packaging Bulk, Seam Style Welded, Size L, Standards USDA/FDA 21CFR175.300, AAMI Level Level 1, Level 2, Chemotherapy Drug Tested Yes, Federal 209E Clean Room Class 1,000, Sterile/Non-Sterile No, Maximum Chest Size 32 in, Minimum Chest Size 28 in, Reusability Yes, Anti-Static Yes, Back Style Partially Open, Features Translucent, Fits Chest Size 28 in to 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.