Zoro Homepage

Gown, Polyolefin, Welded, 4 mil, 60 in, Blue, 2XL, 50 PK

  • Mfr # 42680

  • Zoro # G4200201


product price: $401.99
/pk 50, $8.04/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Polyolefin
Hazard Protection Type
Acids
Seam Style
Welded
Closure Type
Tie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42680
Zoro #
G4200201
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Thickness
4 mil
Size
2XL
Width
45 in
Fits Chest Size
28 in to 45 in
Minimum Chest Size
30 in
Sleeve Length Type
Long Sleeve
Length Type
Calf
Maximum Chest Size
32 in

Description

Gown, Closure Type Tie, Color Blue, Cuff Style Elastic, Launderable Yes, Material Polyolefin, Overall Width 45 in, Package Quantity 50, Packaging Bulk, Seam Style Welded, Size 2XL, Standards USDA/FDA 21CFR175.300, AAMI Level Level 1, Level 2, Chemotherapy Drug Tested Yes, Federal 209E Clean Room Class 1,000, Sterile/Non-Sterile No, Maximum Chest Size 32 in, Minimum Chest Size 30 in, Reusability Yes, Anti-Static Yes, Back Style Partially Open, Fits Chest Size 28 in to 45 in, Garment Style Gown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.