Zoro Homepage

Multipurpose Cleaning Wipes, 8" x 12", 300 Wipes

  • Mfr # 31300

  • Zoro # G3949014


product price: $58.19
/ea

Key Features

Material
Cloth
Color
White
Sheet Size
12 in x 8 in
Container Type
Bucket
Number of Sheets
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31300
Zoro #
G3949014
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 8 in
Container Size
300 ct
Sheet Length
12 in
Sheet Width
8 in

Details

Item
PolyWog Wipes
Material
Cloth
Color
White
Container Type
Bucket
Number of Sheets
300
Fragrance
Unscented
Primary Chemical
Quat
Wet Contact Time
No Efficacy
Cleaner Chemical Product Grouping
Cleaning Wipes
Standards
FDA Approved
Application
All Purpose Cleaning
Wipes per Container
300
Wipes Application
All Purpose Cleaning
Cleaner Form
Wipes
Formula
Ammonia
Packaging Type
Bucket
Biodegradable
Yes
NSF Rating
Not Rated
Disposable/ Reusable
Reusable

Description

Cleaning Wipes, PolyWog Wipes, Primary Chemical Quat, Wet Contact Time No Efficacy, 300 ct, Container Type Bucket, Sheet Size 12 in x 8 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application All Purpose Cleaning, Biodegradable Yes, Color White, Disposable/ Reusable Reusable, Formula Ammonia, Material Cloth, NSF Rating Not Rated, Sheet Length 12 in, Sheet Width 8 in, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.