Protective Sleeves, 18 in Length, 4 mil Thick, Heat Sealed Seam, White, 150 PK
Mfr # 41852
Zoro # G003529130
product price: $167.99
/pk 150, $1.12/ea
Free Shipping & Returns
Key Features
Material
PolyCo VR
Overall Length
18 in
Seam Style
Heat Sealed
Thickness
4 mil
Features
Easy to Clean, Extra Wide, Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41852
Zoro #
G003529130
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18 in
Thickness
4 mil
Details
Item
Protective Sleeves
Color
White
Material
PolyCo VR
Seam Style
Heat Sealed
Features
Easy to Clean, Extra Wide, Reusable
Includes Thumb Loops
Thumb Loops Not Included
Packaging
Bulk
Garment Style
Sleeve
Wrist Closure
Elastic
Sterile/Non-Sterile
Non-Sterile
Federal 209E Clean Room Class
100
ISO Class
ISO 6
Description
Protective Sleeves, Color White, ISO Class ISO 6, Material PolyCo VR, Overall Length 18 in, Packaging Bulk, Seam Style Heat Sealed, Sleeves Primary Material PolyCo VR, Thickness 4 mil, Federal 209E Clean Room Class 100, Wrist Closure Elastic, Brand and Series VR Sleeves, Features Easy to Clean, Extra Wide, Reusable, Garment Style Sleeve, Sterile/Non-Sterile Non-Sterile, Includes Thumb Loops Thumb Loops Not Included, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.