Zoro Homepage

Rain Jacket, Yellow, L

  • Mfr # 50524

  • Zoro # G3874044


product price: $35.45
/ea

Key Features

Color
Yellow
Material
VR (Polyolefin)
Closure Type
Snaps, Storm Flap
Gender
Unisex
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50524
Zoro #
G3874044
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Thickness
0.8 mm
Fits Chest Size
42 in to 44 in

Details

Item
Rain Jacket
Color
Yellow
Material
VR (Polyolefin)
Closure Type
Snaps, Storm Flap
Gender
Unisex
Number of Outside Pockets
0
Liner Material
VR (Polyolefin)
Seam Style
Heat Sealed
Resists
Acid Cold-Crack, Nontoxic, Odorless, Tears
Rainwear Features
Chemical Resistant
Number of Inside Pockets
0
Features
Chemical Resistant
Lining Material
VR (Polyolefin)

Description

Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps, Storm Flap, Gender Unisex, Material VR (Polyolefin), Lining Material VR (Polyolefin), Features Chemical Resistant, Thickness 0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.