Shop All Disposable Gloves
Polyco
PolyCo VR(R) 50, Nitrile Disposable Gloves, 11 mil Palm Thickness, Nitrile, Powder-Free, S ( 7 )
Mfr # 41350
Zoro # G5406432
product price: $10.29
/pr
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Material Nitrile
- Palm Thickness 11 mil
- Length 13 in
- Latex-Free Yes
Product Information
- Brand Polyco
- MFR # 41350
- Zoro # G5406432
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | S ( 7 ) |
Length | 13 in |
Glove Size and Cuff Length Style | S/Standard |
Cuff Length | 6 1/2 in |
Size - Numeric | 7 |
Size- Alpha | S |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Teal, Cuff Style Beaded, Cuff Thickness 12.5 mil, Disposable Glove Type General Purpose, Features Extended Cuff, Finger Thickness 13.5 mil, Latex-Free Yes, Length 13 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 11 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards Component Materials Comply With FDA Regulations for Food Contact 21 CFR 175.300, OSHA Level D, ISO 9001 Certified QMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104451)
- HY-KO No Hunting Sign 8.5" x 12", 10PK (A20608)
- AMMEX Nitrile Disposable Gloves, Nitrile, L (GPNB46100)
- HONEYWELL FibreMetal High Performance Wide View Faceshield Window (4178IRUV5)
- POLYCO PolyCo VR(R) 50, Nitrile Disposable Gloves, 11 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 ) (41450)
- POLYCO PolyCo VR(R) 50, Nitrile Disposable Gloves, 11 mil Palm Thickness, Nitrile, Powder-Free, L ( 9 ) (41550)
- POLYCO PolyCo VR(R) 50, Nitrile Disposable Gloves, 11 mil Palm Thickness, Nitrile, Powder-Free, XL ( 10 ) (41650)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm Thickness, Nitrile/Neoprene/Rubber, Powder-Free, XL (99-1-6350-XL)
- CONDOR Disposable Nitrile Gloves, 5 mil, Powder-Free, Food-Grade/Gen Purpose, XL (11), Blue, 100 Pack (53CV56)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (SAS66519)
- MCR SAFETY Nitri-Med 6012, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S, 1000 PK (6012S)
- Polyco Disposable Gloves