Zoro Homepage

VR Apron, PolyCo VR, Blue, L

  • Mfr # 45501

  • Zoro # G303527980


product price: $312.99
/pk 100, $3.13/ea
Free Shipping & Returns

Key Features

Material
PolyCo VR
Width
35 in
Thickness
6 mil
Size
L
Packaging
Bulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45501
Zoro #
G303527980
UPC #
-
Country of Origin
United States

Dimensions

Named Size
L
Width
35 in
Thickness
6 mil
Size
L
Length
55 in

Details

Item
VR Apron
Color
Blue
Material
PolyCo VR
Packaging
Bulk
Includes Grommets
Yes
Garment Style
Apron
Standards
FDA Approved, ISO 1910.132
Waist Closure
Tie
Series
VR
Neck Closure Type
Tie
Back Style
Open
Brand and Series
VR Grommet Apron
Material Performance
Medium Duty
Grommet Material
Plastic
Anti-Static
No
Material Weight
0.37 lb
Includes Sleeves
No
Breakaway
No
Pathogen & Chemical Ratings
ASTM 1670
Pathogen and Chemical Ratings
Meets ASTM 1670
Secondary Flame Resistance
No
Specialized Hazard Type
Bloodborne Pathogens
Apron Type
Bib
Liquid Dispersal Type
Splash

Description

VR Apron, Anti-Static No, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Material Weight 0.37 lb, Named Size L, Neck Closure Type Tie, Overall Length 55 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM 1670, Seam Style Not Applicable, Secondary Flame Resistance No, Series VR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.