Zoro Homepage

VR Apron, PolyCo VR, White, L

  • Mfr # 45522

  • Zoro # G903527946


product price: $245.99
/pk 50, $4.92/ea
Free Shipping & Returns

Key Features

Material
PolyCo VR
Named Size
L
Width
35 in
Thickness
8 mil
Standards
FDA Approved, ISO 1910.132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45522
Zoro #
G903527946
UPC #
-
Country of Origin
United States

Dimensions

Named Size
L
Width
35 in
Thickness
8 mil
Length
55 in
Size
L

Details

Item
VR Apron
Color
White
Material
PolyCo VR
Standards
FDA Approved, ISO 1910.132
Packaging
Bulk
Waist Closure
Tie
Includes Grommets
Yes
Neck Closure Type
Tie
Garment Style
Apron
Series
VR
Anti-Static
No
Grommet Material
Plastic
Breakaway
No
Material Performance
Medium Duty
Brand and Series
VR Grommet Apron
Material Weight
0.52 lb
Pathogen & Chemical Ratings
ASTM 1670
Back Style
Open
Includes Sleeves
No
Pathogen and Chemical Ratings
Meets ASTM 1670
Secondary Flame Resistance
No
Liquid Dispersal Type
Splash
Apron Type
Bib
Specialized Hazard Type
Bloodborne Pathogens

Description

VR Apron, Anti-Static No, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Material Weight 0.52 lb, Named Size L, Neck Closure Type Tie, Overall Length 55 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM 1670, Seam Style Not Applicable, Secondary Flame Resistance No, Series VR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.