Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VR Apron, PolyCo VR, Yellow, XL

  • Mfr # 46605

  • Zoro # G903528851


product price: $281.99
/pk 100, $2.82/ea
Free Shipping & Returns

Key Features

Material
PolyCo VR
Width
35 in
Thickness
6 mil
Series
VR
Waist Closure
Tie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46605
Zoro #
G903528851
UPC #
-
Country of Origin
United States

Dimensions

Named Size
XL
Width
35 in
Thickness
6 mil
Size
XL
Length
65 in

Details

Item
VR Apron
Color
Yellow
Material
PolyCo VR
Series
VR
Waist Closure
Tie
Neck Closure Type
Loop Strap
Seam Style
Die-Cut
Garment Style
Apron
Includes Grommets
No
Standards
FDA Approved, ISO 1910.132
Packaging
Bulk
Anti-Static
No
Material Weight
0.35 lb
Material Performance
Medium Duty
Pathogen & Chemical Ratings
ASTM 1670
Brand and Series
VR Die Cut Apron
Breakaway
No
Includes Sleeves
No
Back Style
Open
Grommet Material
Plastic
Apron Type
Bib
Pathogen and Chemical Ratings
Meets ASTM 1670
Liquid Dispersal Type
Splash
Specialized Hazard Type
Bloodborne Pathogens
Secondary Flame Resistance
No

Description

VR Apron, Anti-Static No, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Yellow, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Hazardous Liquids, Length Type Ankle, Liquid Dispersal Type Splash, Material Weight 0.35 lb, Named Size XL, Neck Closure Type Loop Strap, Overall Length 65 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM 1670, Seam Style Die-Cut, Secondary Flame Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.