VR Shoe Covers, Polyolefin, Clear, Slip Resistant Sole: Yes , L
Mfr # 49557
Zoro # G103529061
product price: $245.99
/pk 100, $2.46/eaSold in multiples of 2 for $491.98
Free Shipping & Returns
Key Features
Material
Polyolefin
Named Size
L
Includes Slip Resistant Sole
Yes
Closure Type
Elastic
Seam Style
Heat-Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49557
Zoro #
G103529061
UPC #
-
Country of Origin
United States
Dimensions
Named Size
L
Overall Height
24 in
Size
L
Fits Shoe Size
10 to 13
Shoe and Boot Cover Height Range
Knee
Shoe and Boot Cover Size
10, 11, 12, 13
Shoe Size Minimum
10
Shoe Size Maximum
13
Womens Shoe Size - Minimum
11 1/2
Womens Shoe Size - Maximum
14 1/2
Mens Shoe Size - Maximum
13
Material Thickness
6 mil
Mens Shoe Size - Minimum
10
Description
VR Shoe Covers, Anti-Static No, Closure Type Elastic, Color Clear, FDA Compliant Yes, Federal 209E Cleanroom Class 100, Hazard Type Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 1 and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 13, Mens Shoe Size - Minimum 10, Metal Detectable No, Named Size L, Overall Height 24 in, Packaging Bulk, Product Type Boot Cover, Seam Style Heat-Sealed, Series VR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.