VR Shoe Covers, Polyolefin, Clear, Slip Resistant Sole: Yes , Regular
Mfr # 49357
Zoro # G203529060
product price: $203.99
/pk 100, $2.04/eaSold in multiples of 2 for $407.98
Free Shipping & Returns
Key Features
Material
Polyolefin
Named Size
Regular
Includes Slip Resistant Sole
Yes
Closure Type
Elastic
Seam Style
Heat-Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49357
Zoro #
G203529060
UPC #
-
Country of Origin
United States
Dimensions
Named Size
Regular
Overall Height
22 in
Fits Shoe Size
6 to 9
Size
Regular
Shoe and Boot Cover Height Range
Knee
Shoe Size Maximum
9
Shoe Size Minimum
6
Shoe and Boot Cover Size
6, 7, 8, 9
Womens Shoe Size - Minimum
9 1/2
Material Thickness
6 mil
Mens Shoe Size - Maximum
10
Womens Shoe Size - Maximum
11 1/2
Mens Shoe Size - Minimum
8
Description
VR Shoe Covers, Anti-Static No, Closure Type Elastic, Color Clear, FDA Compliant Yes, Federal 209E Cleanroom Class 100, Hazard Type Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 1 and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 10, Mens Shoe Size - Minimum 8, Metal Detectable No, Named Size Regular, Overall Height 22 in, Packaging Bulk, Product Type Boot Cover, Seam Style Heat-Sealed, Series VR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.