VR(R) Chemical Resistant Sleeves, 24 in Length, 4 mil Thick, Welded Seam, Blue, 150 PK

  • Mfr # 41900

  • Zoro # G4054461


product price:  $196.99
/pk 150, $1.31/ea
Free Shipping & Returns

Key Features

Material
Polyolefin
Seam Style
Welded
Thickness
4 mil
Cuff Style
Elastic
Standards
AAMI Level 1 & 2, ASTM F739-12, RoHS Directive 2002/95/EC, USDA/FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41900
Zoro #
G4054461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Thickness
4 mil

Details

Item
Protective Sleeves
Color
Blue
Material
Polyolefin
Seam Style
Welded
Cuff Style
Elastic
Standards
AAMI Level 1 & 2, ASTM F739-12, RoHS Directive 2002/95/EC, USDA/FDA
Closure Type
Elastic
Resistant To
Industrial Concentrations of Hydrofluoric, Hydrochloric, Sulfuric, and Nitric Acids
Series
VR(R)
Sleeves Primary Material
Polyolefin
Features
Easy to Clean, Reusable
ISO Cleanroom Class
ISO 6 (Class 1,000), ISO 7 (Class 10,000), ISO 8 (Class 100,000)
Shoulder Closure
Elastic
Garment Style
Sleeve
ISO Class
ISO 6
Latex-Free
Latex-Free
Liquid Tight
Liquid Tight
Reduced Spray
Reduced Spray Capable
Brand and Series
VR Protective Wear
Pathogen & Chemical Ratings
Meets ASTM F739
Includes Thumb Loops
Thumb Loops Not Included
Material Performance
Medium Duty
Wrist Closure
Elastic
FDA Compliant
FDA Compliant
Spray Tight
Spray Tight
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders
Federal 209E Clean Room Class
100
Packaging
Bulk
Gas Tight
Gas Tight
Anti-Static
Anti-Static Included
Protection Type
Chemical
Sterile/Non-Sterile
Non-Sterile
Cleanroom Class
ISO 6 (Class 1,000) and above

Description

Protective Sleeves, Cleanroom Class ISO 6 (Class 1,000) and above, Color Blue, FDA Compliant FDA Compliant, ISO Class ISO 6, Material Polyolefin, Latex-Free Latex-Free, Overall Length 24 in, Package Quantity 150, Packaging Bulk, Seam Style Welded, Series VR(R), Sleeves Primary Material Polyolefin, Standards AAMI Level 1 & 2, ASTM F739-12, RoHS Directive 2002/95/EC, USDA/FDA, Thickness 4 mil, Federal 209E Clean Room Class 100, Gas Tight Gas Tight, Liquid Tight Liquid Tight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.