
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2200-66700-019
Zoro #
G2644088
UPC #
-
Country of Origin
Unknown
Dimensions
Width
12.2"
Height
2.8"
Depth
14"
Details
Color
Black
Speakerphone
Yes
Product Type
IP Conference Station
Display Color
Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.