Zoro Homepage
This item is Discontinued.
Polycom Vvx 300 6Line W/ Pwr 2200-46135-001

Vvx 300 6Line W/ Pwr (Discontinued)

  • Mfr # 2200-46135-001
  • Zoro # G2647229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200-46135-001
Zoro #
G2647229
UPC #
610807774730
Country of Origin
Unknown

Dimensions

Height
6"
Depth
7"
Width
7.5"

Details

Features
Call Waiting, Call Share, Comfort Noise Generation, Packet Loss Concealment, Adaptive Jitter Buffer, Background Noise Suppression, Call on Hold, Voice Mail, Missed Call Indicator, Date Reminder, Hearing Aid, Indicator, Multilingual Menu, Do Not Disturb Setting, Call Duration, Call Transfer, Call Forwarding, Voice Activity Detection, Conference Call, Security, (BLF) Busy Lamp Field, Echo Cancellation, Speed Dial, Web Browser
Speakerphone
Yes
Input Voltage
48 V DC
Product Type
IP Phone
Power Source
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.