Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polycom Vvx 401 12Line Poe Ip Phone 2200-48400-025

Vvx 401 12Line Poe Ip Phone (Discontinued)

  • Mfr # 2200-48400-025
  • Zoro # G2648017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200-48400-025
Zoro #
G2648017
UPC #
610807846765
Country of Origin
Unknown

Dimensions

Height
6"
Width
7.5"
Depth
7"

Details

Color
Black
Speakerphone
Yes
Power Source
AC Adapter
Product Type
IP Phone

Description

The POLYCOM Vvx 401 12Line Poe Ip Phone is a black IP phone with a height of 6", a width of 7.5", and a depth of 7". It has a built-in speakerphone and is powered by an AC adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.