Zoro Homepage
This item is Discontinued.
Polycom Vvx 501 12Line W/ Skype 2200-48500-019

Vvx 501 12Line W/ Skype (Discontinued)

  • Mfr # 2200-48500-019
  • Zoro # G2648111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200-48500-019
Zoro #
G2648111
UPC #
610807857808
Country of Origin
Unknown

Dimensions

Height
6"
Width
7.5"
Depth
7"

Details

Color
Black
Speakerphone
Yes
Product Type
IP Phone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.