Polyester Pad
Mfr # 110124-3
Zoro # G2670565
product price: $7.45
/eaKey Features
Environmental Applications
Commercial/Industrial
Height
15 1/2 in
Width
24 in
Depth
1 35/64 in
Pad Material
Polyester Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110124-3
Zoro #
G2670565
UPC #
009009463410
Country of Origin
United States
Dimensions
Height
15 1/2 in
Width
24 in
Depth
1 35/64 in
Details
Environmental Applications
Commercial/Industrial
Pad Material
Polyester Fiber
Replaces Part No.
Champion/Essick 110124-3
Item
Evaporative Cooling Media
Fits Brand
MasterCool
For Use With Mfr. Model Number
MMBT12
For Use With
MasterCool MMBT12 (2 pads needed),2 side pads required per unit (part # 110124-3),1 back pad required per unit (part # 110124-4)
Pad Features
the unique foamed construction quickly wets out the pad. Cut to fit and easy to install., Washable - extending the life of the pad
Product Type
Evaporative Cooler Media
Compatible Manufacturer Model Number
MMBT12
Compatible Brand
Mastercool
Number of Pads
1
Description
Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Residential, Height 24 in, Width 15 1/2 in, Depth 1 9/16 in, Pad Material Polyester, Pad Features Washable, Replaces Part No. Champion/Essick 110124-3, For Use With MasterCool MMBT12 (2 pads needed), 2 side pads required per unit (part # 110124-3),1 back pad required per unit (part # 110124-4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.